Abbotsford
KLND2489STT

KLEIN TOOLS D248-9STT Ironworker's Diagonal Cutting Pliers, with Tether Ring, 8-Inch

Price $61.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D248-9STT

Description

These ironworker's pliers feature a split ring for tethering pliers while working at height. The 13-Degree angled head makes it easier to work in confined spaces while the hooked handle improves the grip and reduces slippage. The high-leverage design provides greater cutting and gripping power. Protect yourself, your equipment and others on the job site with Klein's heavy duty diagonal cutting ironworker's pliers with tether ring. This pair will be your go-to tool when working with soft annealed rebar tie wire.


Diagonal Cutting Pliers have split ring for tethering tool for fall protection while working at height

High-leverage pliers for greater cutting and gripping power

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier with Tether Ring
Type Hot Riveted, Standard Nominal Capacity 1 in
Jaw Type 13° Angled Jaw Size 1 in L x 1.188 in W x 0.5 in T
Jaw Material Steel Handle Length 6-1/8 in
Finish Combination Polished Black Oxide Handle Type Hook Bend, Dipped
Handle Material Plastic/Steel Overall Length 9 in
Color Red For Use With Soft Annealed Rebar Tie Wire
Standards California Proposition 65 Warning Application For Ironworker
UPC 092644720499

Packages

1 - UNIT - 1