Abbotsford
KLND2526SW

KLEIN TOOLS D252-6SW Diagonal Cutting Plier 13/16 in L Jaw

Price $73.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D252-6SW

Description

Heavier design for all-purpose use. Tapered nose for easy working in confined areas. Bell System Type ''W'' notches slit insulation cleanly. Short jaws and beveled cutting edges permit close cutting of wire. Induction-hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Plastic-dipped handles for comfort and ease of identification.


Diagonal Cutting Pliers with heavy-duty design for all-purpose use

Bell System Type features skinning hole for 24 AWG and W notches slit insulation cleanly

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Bell System, Heavy Duty Jaw Size 13/16 in L
Handle Length 3.81 in Overall Length 6-1/8 in
UPC 092644720765

Packages

1 - UNIT - 1