Description
Sharp pointed-nose for precise tip cutting and trimming printed circuit boards. Spring-loaded for self-opening action.
Specifications
| Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier |
| Type | Electronic, Pointed | Handle Length | 2.75 in |
| Handle Material | Plastic Dipped | Overall Length | 4-1/4 in |
| Color | Royal Blue | Application | Printed Circuit Boards |
| UPC | 092644722004 |
Packages
| 1 - UNIT - 1 |