Abbotsford
KLND2095C

KLEIN TOOLS D209-5C Diagonal Cutting Plier Pointed 0.688 in L x 0.563 in W x 11/16 in T Jaw

Price $62.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D209-5C

Description

Sharp pointed-nose for precise tip cutting and trimming printed circuit boards. Spring-loaded for self-opening action.


Pliers with sharp, pointed nose for precise tip cutting and trimming of printed circuit boards

Diagonal Cutters are spring-loaded for self-opening action

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type Electronic Nominal Capacity 5/8 in
Jaw Type Pointed Jaw Size 0.688 in L x 0.563 in W x 11/16 in T
Jaw Material Steel Handle Length 4 in
Handle Material Plastic Dipped Overall Length 5-1/16 in
Color Light Blue Grip Application Precise Tip Cutting and Trimming Printed Circuit Boards
UPC 092644722028

Packages

1 - UNIT - 1