Abbotsford
KLND2288TT

KLEIN TOOLS D228-8TT Diagonal Cutting Pliers, High-Leverage, Tie Ring, 8-Inch

Price $56.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D228-8TT

Description

These high-leverage diagonal cutters feature a split ring for tethering pliers while working at height. All of the features of Klein pliers plus the added safety of a tether ring. The rivet is closer to the cutting edge for greater cutting power while the angled head design allows for easy access in confined spaces. Short jaws and beveled cutting edges allow close cutting of wire. Protect yourself, your equipment and others on the job site with Klein's heavy duty diagonal cutting pliers with tether ring.


Diagonal Cutters include split ring for tethering plier while working at height

Pliers have high-leverage design for greater cutting and gripping power

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier with Tie Ring
Type High-Leverage Nominal Capacity 1 in
Jaw Size 0.781 in L x 1.25 in W x 0.46 in T Handle Length 5-1/4 in
Handle Type Dipped Handle Material Plastic
Overall Length 8 in Color Red
Standards California Proposition 65 Warning UPC 092644720376

Packages

1 - UNIT - 1