Abbotsford
KLN94508

KLEIN TOOLS 94508 Ironworker's Pliers 2-Piece Kit

Price $110.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:94508

Description

The Ironworker's Kit is a 2-Piece Pliers set that includes a heavy-duty side-cutter and angled-head diagonal cutter, both used to cut soft annealed rebar tie wire. The side-cutters (Cat. No. D2000-7CST) twist tie wire and feature heavy-duty cutting knives for ASCR, screws, nails, and most hardened wire. The diagonal-cutters (Cat. No. D248-9ST) have an angled head to cut tie wire in confined spaces.


Ironworker's Pliers 2-Piece Kit includes heavy-duty, side-cutters and angled-head, diagonal-cutters

Made in USA with custom, US-made tool steel

Side-Cutters (Cat. No. D2000-7CST) are used to twist and cut soft annealed rebar tie wire

Heavy-duty cutting knives cut ACSR, screws, nails, and most hardened wire

Knurled jaws for sure wrapping and looping plus spring-loaded action for self-opening

Diagonal-Cutters (Cat. No. D248-9ST) are designed for the repeated cutting of tie wire and feature an angled head to access confined spaces

High-leverage design has 36-Percent more cutting power

Both tools feature Handform handles with a hook-bend for added grip and leverage

Both tools feature Handform handles with a hook-bend for added grip and leverage

Specifications

Brand Name Klein Tools Item Name Ironworker Plier Kit
Type 2-Piece Jaw Material Steel
Handle Type Dipped, High-Leverage, Hook Handle Material Plastic
Overall Length 6-3/4 in Includes D2000-7CST Heavy-Duty Cutting Linesman Pliers and D248-9ST High-Leverage Diagonal Cutters
Application For Twists and Cuts Soft Annealed Rebar Tie Wire UPC 092644945083

Packages

1 - UNIT - 1