Abbotsford
KLND2037

KLEIN TOOLS D203-7 7-inch Needle Nose Side-Cutters

Price $49.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-7

Description

These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.


Needle Nose Pliers with induction-hardened cutting blades for long life

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Side Cutter
Type Standard Jaw Type Straight
Jaw Size 2.438 in L x 0.688 in W x 3/8 in T Jaw Material Alloy Steel
Handle Length 3.54 in Handle Type 1-Component
Handle Material Plastic Dipped Overall Length 7-3/16 in
Color Yellow Grip Application Working in Confined Areas
UPC 092644710247

Packages

1 - UNIT - 1 6 - UNIT - 6