Abbotsford
KLND2038NINS

KLEIN TOOLS D203-8N-INS Plier side cutting long nose orange 8-7/8"

Price $89.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-8N-INS
Documents Documents

Description

Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools and clearly marked with the official 1000 V rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. Heavier design for easier, more comfortable cutting. Extended handles provide added reach and leverage. Integral guards help prevent hand contact with conductive parts.


Pliers have two layers of insulation to provide protection against electric shock

Durable molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2018 standards for insulated tools

Flame retardant, impact-resistant, bright orange outer coating and clearly marked with the official 1000-volt rating symbol

Features a stripping hole for 12 AWG solid insulated wire and side-cutting knives at the hinge

Specifications

Brand Name Klein Tools Item Name Long Nose Plier
Type Heavy-Duty, Side Cutting Nominal Capacity 2.36 in
Jaw Size 2.32 in L x 1 in W x 0.5 in T Jaw Material Induction Hardened Steel
Handle Length 5.625 in Handle Type Dual Insulated, Flame-Retardant and Impact-Resistant
Handle Material High-Dielectric Plastic Overall Length 8-7/8 in
Color Orange Standards IEC 60900 and ASTM F1505, California Proposition 65 Warning
Application For Work Near Energized Sources UPC 092644710339

Packages

1 - UNIT - 1