Description
Longer nose and handles for deeper reach into work. Spring-loaded for self-opening action. Curved handles provide greater tool control. Smooth Inside jaws, radiuses jaw edges help prevent nicking wire.
Specifications
| Brand Name | Klein Tools | Item Name | Long Nose Plier |
| Type | Long Nose Pliers | Nominal Capacity | 2.56 in |
| Jaw Size | 1.688 in L x 0.5 in W x 0.313 in T | Handle Length | 2.67 in |
| Handle Type | Dipped | Handle Material | Plastic |
| Overall Length | 5-5/8 in | Color | Dark Blue |
| Standards | California Proposition 65 Warning | Application | For Electricians |
| UPC | 092644712562 |
Packages
| 1 - UNIT - 1 |