Abbotsford
KLNJ2078CR

KLEIN TOOLS J2078CR 8.5-inch All-Purpose Needle Nose Pliers with Crimper

Price $80.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J207-8CR

Description

This All Purpose tool is the perfect combination of wire stripper and long nose pliers with the added bonus of a crimper. Cuts, strips and twists wire. Shears bolts, crimps and reaches into tight spaces. Save time and money and stop carrying around extra tools.PRODUCT FEATURES:• Strips, cuts, loops, crimps and shears• Strips 10-18 AWG Solid and 12-20 AWG Stranded wire.• 6-32 and 8-32 screw shearing.• Crimps non-insulated connectors, lugs and terminals.• Dual material Journeyman™ handles provide better grip.• Long nose for extended reach, grabbing and looping wire.• Forged steel for maximum durability.


Needle Nose Pliers strip, cut, loop, crimp and shear

Strips 10-18 AWG Solid and 12-20 AWG Stranded wire 6-32 and 8-32 screw shearing

Crimps non-insulated connectors, lugs and terminals

Long nose for extended reach, grabbing and looping wire

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Long Nose Plier with Crimper Type All Purpose, Straight
Nominal Capacity 1 in Jaw Type Straight
Jaw Size 2-1/4 in L x 1 in W x 1/2 in T Jaw Material Forged Steel
Handle Length 4.55 in Handle Type 2-Component
Overall Length 8.48 in Color Black/Yellow Handle
Application For Strips, Cuts, Loops, Crimps and Shears UPC 092644384059

Packages

1 - UNIT - 1 6 - UNIT - 6