Abbotsford
MIL48223402

MILWAUKEE 48-22-3402 Torque Lock™ Locking Plier Set Curved

Price $35.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3402

Description

Milwaukee® Torque Lock™ Locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power and forged alloy steel for maximum durability Milwaukee® locking tools are made for the toughest jobsite. Milwaukee® stands behind their product and offers a limited lifetime warranty with all locking tools.


Faster tool set up and more locking force than the competition

Screwdriver through-hole provides users with leverage for tightening the thumb screw

Curved jaw maximizes pressure points for any bolt, nut or locking tool application

One-handed control release is efficient and easy

Hardened jaws with better grip force on jobsite material

Forged alloy steel for maximum tool strength and durability

Rust protection increases tool life by reducing corrosion

Ergonomic handles with anti-pinch design

Durable, non-slip grips for maximum comfort and superior performance

LMTed Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Torque Lock™
Item Name Locking Plier Set Type 2-Piece
Jaw Type Curved Jaw Material Forged Alloy Steel
Finish Black,Red,Silver Handle Type Ergonomic
Color Silver/Red/Black Includes (1) 7 in Pliers, (1) 10 in Pliers
Application For Use With Milwaukee M18 Cordless Tools UPC 045242325047

Packages

1 - UNIT - 1 3 - UNIT - (3)