Abbotsford
MIL48223702

MILWAUKEE 48-22-3702 Torque Lock™, MaxBite™ Locking Pliers Set Curved

Price $40.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3702

Description

Milwaukee® Torque lock MAXBITE™ locking tools deliver 3X gripping force and provide faster tool setup to the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3707 and 48-22-3710 are perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.


Control release fast, easy, one-handed release

Forged alloy steel for maximum tool strength and durability

Hardened jaws better grip force on jobsite material

MAXBITE™ JAW DESIGN - 3X GRIPPING FORCE

MAXBITE™ jaw maximizes pressure points for round pipe, hex bolts, and many other locking tool applications

Rust Protection - Increased tool life by reducing corrosion

Torque Lock™ - faster setup and more force for locking tools

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Torque Lock™, MaxBite™
Item Name Locking Pliers Set Nominal Capacity 10 in
Jaw Type Curved Jaw Material Forged Alloy Steel
Handle Length 9.75 in Handle Type Ergonomic
Color Black,Red Includes (1) 48-22-3610 10 in Torque Lock MaxBite Curved Jaw Locking Plier, (1) 48-22-3607 7 in Torque Lock MaxBite Curved Jaw Locking Plier
Application Milwaukee® Torque Lock MAXBITE™ Locking Tools deliver 3X gripping force and provide faster tool setup to the professional tradesmen UPC 045242486571

Packages

1 - UNIT - 1