Abbotsford
KLND50512B

KLEIN TOOLS D50512B CLASSIC KLAW™ PUMP PLIERS, 12"

Price $50.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D50512B

Description

The Klein Quick-Adjust Klaw™ Pump Pliers feature a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. Its all-steel construction ensures exceptional strength and long-lasting performance, even in the most demanding tasks.

Specifications

Brand Name Klein Tools Type Pliers
Handle Length 5.75 in Handle Type Plastic Dipped
Handle Material Steel Overall Length 11.91 in
Application General Purpose UPC 092644730344

Packages

1 - UNIT - 1