Description
RoboGrip® Self-Adjusting Plier 10" V-Notch Jaw
Specifications
| Brand Name | Ideal | Sub Brand | RoboGrip® |
| Item Name | Plier | Type | Self-Adjusting |
| Jaw Type | V-Notch | Jaw Material | Steel |
| Handle Type | Ergonomic | Overall Length | 10 in |
| Color | Black/Blue | UPC | 783250216307 |
Packages
| 1 - UNIT - 1 |