Abbotsford
KLND20009NECR

KLEIN TOOLS D2000-9NECR 9-inch Lineman's Pliers with Crimping

Price $93.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-9NECR

Description

These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.


Linemans' Pliers with built-in crimper for non-insulated connectors, lugs and terminals

Cuts ACSR, screws, nails, and most hardened wire

High-leverage design for greater cutting and gripping power than other plier designs

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type Connector Crimping, Heavy Duty, High-Leverage Jaw Type New England
Jaw Size 1-19/32 in L Handle Length 5.41 in
Overall Length 9-3/8 in Application ACSR,Most Hardened Wire,Nails,Screws
UPC 092644700835

Packages

1 - UNIT - 1 6 - UNIT - 6