Abbotsford
KLND20009ST

KLEIN TOOLS D2000-9ST Ironworker's Plier 1-19/32 in L x 5/8 in T Jaw

Price $104.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D2000-9ST

Description

Twists and cuts soft annealed rebar tie wire. Cuts ACSR, screws, nails and most hardened wire. Hook bend handle absorbs the ''snap'' when cutting wire. Spring-loaded action for self-opening. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Heavy-duty knurled jaws.


High-leverage design has 46-percent more cutting power

Specifications

Brand Name Klein Tools Item Name Ironworker's Plier
Type Heavy Duty, High-Leverage Jaw Size 1-19/32 in L x 5/8 in T
Handle Length 5.41 in Overall Length 9-3/8 in
Applicable Materials ACSR, Most Hardened Wire, Rebar Tie Wire Application Soft Annealed Rebar Tie Wire, ACSR, Screws, Nails, And Most Hardened Wire
UPC 092644703829

Packages

1 - UNIT - 1