Abbotsford
KLND2017CSTT

KLEIN TOOLS D201-7CSTT Ironworker's Pliers with Tether Ring

Price $85.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D201-7CSTT

Description

Falling objects are a common safety issue in the workplace. Falling tools are dangerous. Even a small object falling from a height can cause serious injury or damage. These slim ironworker's pliers feature a split ring for tethering pliers while working at height. All of the features of Klein pliers plus the added safety of a tether ring. The slim design twists and cuts soft annealed rebar tie wire. Protect yourself, your equipment and others on the job site with Klein's slim ironworker's pliers with tether ring.


Ironworker's Pliers with split ring for tethering for fall protection when working at height

Spring loaded action for self opening

Heavy duty knurled jaws

Plastic dipped handles for comfort and ease of identification

Hook bend handle

Specifications

Brand Name Klein Tools Item Name Ironworker Plier with Tether Ring
Type Hot Riveted, Square Nose Nominal Capacity 1 in
Jaw Size 1.5 in L x 1.25 in W x 0.5 in T Jaw Material Steel
Handle Length 5.703 in Handle Type Dipped
Handle Material Plastic Overall Length 9 in
Color Blue Application For Twists and Cuts Soft Annealed Rebar Tie Wire
UPC 092644701023

Packages

1 - UNIT - 1