Description
Sure-gripping, cross-hatched knurled jaws. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification.
Specifications
| Brand Name | Klein Tools | Item Name | Side Cutting Plier |
| Type | Side Cutting Pliers | Jaw Type | Standard, Cross-Hatched Knurled |
| Jaw Size | 1-9/32 in L | Handle Length | 4.25 in |
| Overall Length | 7-7/16 in | Color | Dark Blue |
| UPC | 092644700088 |
Packages
| 1 - UNIT - 1 |