Abbotsford
KLNM2017CSTA

KLEIN TOOLS M2017CSTA SLIM-HEAD IRONWORKER'S PLIERS, 9"

Price $81.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:M2017CSTA

Description

These Slim-Head Ironworker's Pliers cut and twist rebar tie wire. The soft, cushioned grip provides more comfort during use. The knurl features aggressive teeth for a strong grip when twisting and pulling. The spring-loaded design enables self-opening. Exclusive handle tempering absorbs the snap when cutting wire. Hook-bend in the handle provides added grip and leverage.


Slim-Head Ironworker's Pliers twist and cut soft annealed rebar tie wire

Soft, cushioned grip for repeated hardwire cutting

Custom, USA-made tool steel

Specifications

Brand Name Klein Tools Item Name Ironworker Plier
Type Slim Head, Pinch Cut, Hot Riveted Nominal Capacity 1.16 in
Jaw Size 1.28 in L x 1.16 in W x 0.5 in T Jaw Material Steel
Handle Length 7.4 in Handle Type Comfort Grip
Overall Length 10.38 in Color Black
Application For Twists and Cuts Soft Annealed Rebar Tie Wire UPC 092644703119

Packages

1 - UNIT - 1