Abbotsford
KLNVDV427016SEN

KLEIN TOOLS VDV427-016-SEN Punch Down Blade

Price $30.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV427-016-SEN
Documents Documents

Description

Punchdown tool blade compatible with impact punchdown tool (VDV427-013), punchdown multi-tool (VDV427-047) and other bayonet style (twist lock) socket punchdown tools. Terminate cable in variety of cross-connect panels, blocks and keystone jacks. Induction-hardened high-carbon steel for durability and long life. Reversible blades with termination/cutting ends and termination only ends (depending on blade type). Precision ground cutting-edge for clean, precise wire termination (depending on blade type).


Compatible with Impact Punchdown Tool (VDV427-013)

Terminate 66-style cable in variety of cross-connect panels, blocks and keystone jacks

Reversible blades with termination/cutting end and termination only end

Precision ground cutting-edge blades for clean, precise wire termination

Works with other bayonet style (twist and lock) socket punchdown tools

Includes protective red cap

Specifications

Brand Name Klein Tools Item Name Punch Down Blade
Blade Type 66 Blade Material High Carbon Steel
Color Black Dimensions 2.297 in L
For Use With VDV427-013 Impact Punchdown Tool Includes Protective Red Cap
Application Terminate 66-Style Cable in Variety of Cross-Connect Panels, Blocks and Keystone Jacks UPC 092644580192

Packages

1 - UNIT - 1