Abbotsford
KLNVDV427110

KLEIN TOOLS VDV427-110 Extended Reach Blade for Impact Punchdown Tool

Price $23.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV427-110
Documents Documents

Description

For use with Klein's Impact Punchdown Tool (VDV427-300), this replacement blade is used to punch data cables into 110 panels and blocks. Terminate and cut wires in one step with MIM (metal injection molding) precision blade. The extended length is great for working in tight spaces around active blocks with pre-existing connections. Easy blade insertion with bayonet-style (twist & lock) form factor.


Used to punch cables into 110 panels and blocks in tight spaces

Terminate and cut wires in one step with MIM (metal injection molding) precision blade

Works with Klein's Impact Punchdown Tool (VDV427-300)

Extended length great for working on active panels with pre-existing connections

Metal injection molding (MIM) blade for durability

Specifications

Brand Name Klein Tools Item Name Extended Reach Blade
Type 110 Terminate/Cut, Single End, Manual Color Metal
Material Metal For Use With Klein's Impact Punchdown Tool (VDV427-300)
Application For Cable Termination UPC 092644583513

Packages

1 - UNIT - 1