Abbotsford
KLNVDV427822

KLEIN TOOLS VDV427-822 Cushion-Grip Impact Punchdown Tool Kit

Price $108.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV427-822
Documents Documents

Description

4-Piece tool kit for complete termination of 110/66 panels, cross-connect systems and wall jacks. Cushion-grip impact punchdown tool (VDV427-421) includes a ''Hi/Lo'' impact functionality for adjustable compression force on various wire gauges, blocks and jacks. The punchdown tool also has an integrated, extra-long shaft for reaching into bulky/crowded blocks and a heavy-duty metal collar for strength and longevity. A unique Cushion-Grip handle reduces hand fatigue and provides superior comfort when using the punchdown tool. Pick-up, separate or remove wires, small components, covers or debris from panels, blocks or jacks with the Wire Pick (VDV327-103). The Wire Pick body is made of non-conductive material to prevent shorts. It also has a metal hook end and a non-conductive spudger end. The Dura-Blade 110/66 cut combination punchdown blade (VDV427-104) is manufactured using a metal injecting molding (MIM) technology for better quality, durability and performance. The blade has both 110 and 66 cut/terminate edges for clean, accurate wire insertion and trimming. It is compatible with most bayonet style (twist lock) socket punchdown tools. The kit-exclusive Multi-Pocket Pouch has separate compartments to store tools, a metal belt clip and a reinforced puncture-resistant bottom.


4-Piece tool kit for complete termination of 66/110 panels, cross-connect systems and wall jacks

Cushion-Grip™ Impact Punchdown Tool includes a ''Hi/Lo'' impact functionality for adjustable compression force on various wire gauges, blocks and jacks

The punchdown tool also has an integrated, extra-long shaft for reaching into bulky / crowded blocks and a heavy-duty metal collar for strength and longevity

A unique Cushion-Grip™ handle reduces hand fatigue and provides superior comfort when using the punchdown tool

Pick up, separate or remove wires, small components, covers or debris from panels, blocks or jacks with the Wire Pick (Cat. No. VDV327-103) and spudger

The Wire Pick body is made of non-conductive material to prevent shorts. It also has a metal hook end and a non-conductive spudger end

The Dura-Blade™ 66/110 Cut Combination Punchdown Blade (Cat. No VDV427-104) is manufactured using a metal injecting molding (MIM) technology for better quality, durability and performance

The blade has both 66 and 110 cut/terminate edges for clean, accurate wire insertion and trimming. It is compatible with most bayonet style (twist and lock) socket punchdown tools

The kit-exclusive Multi-Pocket Pouch has separate compartments to store tools, a metal belt clip and a reinforced puncture-resistant bottom

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Impact Punchdown Tool Kit Type 4-Piece
Blade Type 110/66 Handle Type Cushion Grip
Color Black Dimensions 7.875 in L
Includes Wire Pick, Dura-Blade 110/66 Cut Combination Punchdown Blade, Multi-Pocket Pouch Application To Install and Maintain 110 and 66 Panels, Cross-Connect Systems and Wall Jacks with Secure Terminations
UPC 092644582165

Packages

1 - UNIT - 1