Abbotsford
KLNVDV427015SEN

KLEIN TOOLS VDV427-015-SEN Blade 2.094 in L

Price $30.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV427-015-SEN
Documents Documents

Description

Compatible with impact punchdown tool (VDV427-013) and other bayonet style (twist and lock) socket punchdown tools. Terminate cable in variety of cross-connect panels, blocks and keystone jacks. Induction hardened high carbon steel for durability and long life. Reversible blades with termination or cutting ends and termination only ends (depending on blade type). Precision ground cutting-edge for clean, precise wire termination (depending on blade type).


Compatible with Impact Punchdown Tool (VDV427-013). and other bayonet style (twist and lock) socket punchdown tools

Terminate cable in variety of cross-connect panels, blocks and keystone jacks

Induction hardened high carbon steel for durability and long life

Reversible blades with termination/cutting ends and termination only ends

Precision ground cutting-edge for clean, precise wire termination

Also for use with other bayonet style (twist and lock) socket punchdown tools

Blade is two inches long

Specifications

Brand Name Klein Tools Item Name Blade
Type 110-Style Length 2.094 in
Width 0.000 in Color/Finish Black
For Use With VDV427-013 Punchdown Tool Application Terminates Cable in a Variety of Cross-connect Panels, Blocks and Keystone Jacks
UPC 092644580185

Packages

1 - UNIT - 1