Abbotsford
MIL49163050

MILWAUKEE 49-16-3050 M12 FUEL™ INSIDER™ Extended Reach Ratchet Protective Boot

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-3050

Description

The MILWAUKEE® M12 FUEL™ INSIDER™ Protective Boot is for use with the MILWAUKEE® INSIDER™ Extended Reach Ratchet (3050-20). This ratchet boot provides a lightweight, durable solution to protect the INSIDER™ tool and work surface. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void the MILWAUKEE® tool warranty.


Form-fitting, Lightweight design protects the tool and work surface while adding minimal size or weight to the tool

Flexible material allows for easy install and removal

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Best in class protection

Specifications

Brand Name Milwaukee Tool Sub Brand INSIDER™
Material Rubber Color Black
Size 3.32 in Finish Black
UPC 045242773138

Packages

1 - UNIT - 1