Abbotsford
KLN66140

KLEIN TOOLS 66140 Chisel cold high-carbon 3/8x5"

Price $10.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66140

Description

Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes and removes metal. Corrosion resistant black finish.


Cold Chisel with 3/8-Inch blade cuts, shapes and removes metal

Heat-treated, high-carbon steel for necessary hardness and durability

Corrosion-resistant black finish

Overall Length: 5-Inch

Weight: 0.1 pounds

Blade Width: 3/8 inch

Specifications

Brand Name Klein Tools Item Name Cold Chisel
Type Cold Chisels Tip Size 3/8 in
Overall Length 5 in Material High Carbon Steel
Finish Black Weight 0.100 lb
Standards California Proposition 65 Warning Application For Cuts, Shapes and Removes Metal
UPC 092644661402

Packages

1 - UNIT - 1