Abbotsford
KLN66143

KLEIN TOOLS 66143 Chisel cold high-carbon 5/8x6-1/2"

Price $18.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66143

Description

Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes and removes metal. Corrosion resistant black finish.


Blade Width: 5/8-Inch

Overall Length: 6-1/2-Inch

Weight: 0.35 pounds

Specifications

Brand Name Klein Tools Item Name Cold Chisel
Type Cold Chisels Tip Size 5/8 in
Overall Length 6.5 in Material High Carbon Steel
Finish Black Weight 0.350 lb
Standards California Proposition 65 Warning Application For Cuts, Shapes and Removes Metal
UPC 092644661433

Packages

1 - UNIT - 1