Abbotsford
KLN66183

KLEIN TOOLS 66183 Chisel cold high-carbon long 1x12"

Price $56.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66183

Description

Heat-treated, high-carbon steel for necessary hardness and durability. Cuts, shapes and removes metal. Corrosion resistant black finish.


Weight: 2.05 pounds

Specifications

Brand Name Klein Tools Item Name Cold Chisel
Type Long-Length Tip Size 1 in
Overall Length 12 in Material High Carbon Steel
Finish Black Weight 2.050 lb
Standards California Proposition 65 Warning Application For Cuts, Shapes and Removes Metal
UPC 092644661839

Packages

1 - UNIT - 1