Abbotsford
KLN4BPSET5

KLEIN TOOLS 4BPSET5 Punch Set 5 Pieces

Price $260.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:4BPSET5

Description

Used where a softer punch is needed, example where damage may occur from using a hardened punch. Selected brass, correct composition for punch use. Knurled handle for gripping easily. Chamfered head for safety.


Used where a softer punch is needed, e.g. where damage may occur from using a hardened punch

Selected brass, correct composition for punch use

Knurled handle for gripping easily

Chamfered head for safety

Specifications

Brand Name Klein Tools Item Name Punch Set
Number of Pieces 5 Punch Sizes 3/8, 1/2, 5/8, 3/4, 1 in
Material Brass Overall Length 6 - 8 in
Includes 3/8, 1/2, 5/8, 3/4, 1 in Punch Standards California Proposition 65 Compliant: Cancer and Reproductive Harm
Application For Applications Requiring a Softer Punch UPC 092644468032

Packages

1 - UNIT - 1