Abbotsford
KLN4PPLSET8

KLEIN TOOLS 4PPLSET8 Long Pin Punch Set 8 Pieces

Price $89.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:4PPLSET8

Description

Used for driving out and removing pins and keys. Tough and resilient shaft made from quality tool steel. Heat treated for durability and strength. Soft head for safety, will mushroom, not chip. Knurled handle for grip. Set includes 3/32, 7/64, 5/32, 3/16, 15/64, 1/4, 5/16 and 25/64 inch.


Used for driving out and removing pins and keys.

Tough and resilient shaft made from quality tool steel.

Heat treated for durability and strength.

Soft head for safety will mushroom, not chip.

Knurled handle for gripping easily.

Specifications

Brand Name Klein Tools Item Name Long Pin Punch Set
Number of Pieces 8 Material Tool Steel
Includes (1) 2.5 mm, (1) 3 mm, (1) 4 mm, (1) 5 mm, (1) 6 mm, (1) 6.5 mm, (1) 8 mm, (1) 10 mm Punches Application For Driving Out and Removing Pins and Keys
UPC 092644468186

Packages

1 - UNIT - 1