Description
Wire Rope Punch. Used to safely drive out pins and keys in machinery. Long, two-handed rubber handle to lessen shocks from blows. Head attached with wire rope to reduce shock. Urethane ring around head to reduce likelihood of chipping. Heat-treated punch, so it will not shatter.
Specifications
| Brand Name | Klein Tools | Item Name | Wire Rope Punch |
| Type | Long, Two Handed | Point Diameter | 5/8 in |
| Diameter | 5/8 in | Length | 20 in |
| Material | Rubber Handle | Weight | 3.2 lb |
| Application | For Safely Driving Out the Pins and Keys in Machinery | UPC | 092644462801 |
Packages
| 1 - UNIT - 1 |