Description
Wire Rope Punch. Used to safely drive out pins and keys in machinery. Long, two-handed rubber handle to lessen shocks from blows. Head attached with wire rope to reduce shock. Urethane ring around head to reduce likelihood of chipping. Heat-treated punch, so it will not shatter.
Specifications
| Brand Name | Klein Tools | Item Name | Wire Rope Punch |
| Type | Wire Rope Punch | Point Diameter | 1 in |
| Diameter | 1 in | Length | 20 in |
| Material | Rubber Handle | Weight | 4.6 lb |
| Application | For Safely Driving Out the Pins and Keys in Machinery | UPC | 092644462832 |
Packages
| 1 - UNIT - 1 |