Description
When safety is a priority, use Klein Tools' Wire Rope Punches to safely drive out pins and keys in machinery. The punch head is attached with wire rope which absorbs the shock from impacts. The long, two-handed rubber handle also helps lessens blow.
Specifications
| Brand Name | Klein Tools | Item Name | Rope Punch |
| Type | Wire Rope Punch | Point Diameter | 7/8 in |
| Diameter | 7/8 in | Length | 20 in |
| Weight | 4.410 lb | UPC | 092644462825 |
Packages
| 1 - UNIT - 1 |