Description
Used for driving out and removing pins and keys. Tough and resilient shaft made from quality tool steel. Heat treated for durability and strength. Soft head for safety; will mushroom, not chip. Knurled handle for gripping easily.
Specifications
| Brand Name | Klein Tools | Item Name | Pin Punch |
| Type | Long Style | Point Diameter | 25/64 in |
| Diameter | 25/64 in | Length | 2-3/4 in |
| Material | Steel | Finish | Knurled |
| Weight | 5.6 oz | Application | For Driving Out and Removing Pins and Keys |
| UPC | 092644468179 |
Packages
| 1 - UNIT - 1 |