Description
High-carbon steel for durability. Rugged design for impact strength. Strong, heat-treated points are smooth and correctly tapered. Corrosion resistant black finish.
Specifications
| Brand Name | Klein Tools | Item Name | Drift Punch |
| Type | Drift Punch | Point Diameter | 3/16 in |
| Length | 9 in | Material | High Carbon Steel |
| Finish | Black | Weight | 0.35 lb |
| Standards | California Proposition 65 Compliant | UPC | 092644663420 |
Packages
| 1 - UNIT - 1 |