Description
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Screwdriver | Type | Straight |
| Tip Size | 1/4 in | Tip Type | Cabinet |
| Overall Length | 8-11/32 in | Handle Material | Rubber |
| Handle Color | Black | Blade Size | 6.35 mm |
| Shank Type | Round | Shank Size | 4 in |
| Handle Type | 2-Component, Cushion Grip | UPC | 092644850448 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |