Abbotsford
KLN6073INS

KLEIN TOOLS 607-3-INS Screwdriver Cabinet 3/32 in 6-3/4 in L

Price $34.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:607-3-INS
Documents Documents

Description

Perfect for working in control boxes or other terminal block applications where insulated tools are necessary. 1000 V Rated for safety. Durable, two-layer, moulded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Custom US-made tool steel. Cushion-grip handle for superior torque and comfort.


Perfect for working in control boxes or other terminal block applications where insulated tools are necessary

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size 3/32 in
Tip Type Cabinet Overall Length 6-3/4 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Shank Type Round
Shank Size 3 in Handle Type 1-Component
Voltage Rating 1000 V Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644320002

Packages

1 - UNIT - 1