Description
Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Screwdriver | Type | Straight |
| Tip Size | 3/16 in | Tip Type | Cabinet |
| Overall Length | 7-3/4 in | Shank Material | Steel |
| Handle Material | Acetate with Rubber Grip | Handle Color | Black |
| Shank Type | Round | Shank Size | 4 in L |
| Handle Type | 2-Component, Cushion Grip | Finish | Chrome Plated |
| Standards | ASME/ANSI Approved | UPC | 092644850127 |
Packages
| 1 - UNIT - 1 | 4 - Unit - 4 |