Abbotsford
KLN6124INS

KLEIN TOOLS 612-4-INS Screwdriver Cabinet 1/8 in 7-3/4 in L

Price $29.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:612-4-INS
Documents Documents

Description

Perfect for working in control boxes or other terminal block applications where insulated tools are necessary. 1000V Rated for safety. Custom US-made tool steel. Cushion-grip handle for superior torque and comfort. Durable, two-layer, moulded insulation to meet or exceed all ASTM and IEC standards for insulated tools.


Meets or exceeds IEC 60900: 2012, ASTM F1505-10

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Insulated Tip Size 1/8 in
Tip Type Cabinet Overall Length 7-3/4 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Blade Size 3.2 mm
Shank Type Round Shank Size 4 in
Handle Type 1-Component Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 092644322198

Packages

1 - UNIT - 1