Abbotsford

KLEIN TOOLS 671-6 Screwdriver RAPI-DRIVE cabinet-tip 1/4x9-3/4"

Price $18.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:671-6

Description

Crank-action handle spins screws fast with one hand. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. Meets or exceeds applicable ASME/ANSI specifications. Cushion-grip handle for greater torque and comfort.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip; Rapi-Driv
Item Name Screwdriver Type Cabinet-Tip Screwdrivers - Rapi-Driv
Tip Size 1/4 in Tip Type Cabinet
Overall Length 9-3/4 in Handle Color Black
Shank Type Round, Rapi-Driv Shank Size 6 in
Handle Type Cushion Grip Finish Chrome-Plated
Standards California Proposition 65 Warning, Meets or Exceeds Applicable ASME/ANSI UPC 092644851803

Packages

1 - UNIT - 1