Description
This 1000V rated screwdriver features a layer of bright orange impact and flame resistant insulation to protect from electric shock. Each tool is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Made in the USA.
Specifications
| Brand Name | Klein Tools | Type | Driver |
| Tip Size | 5/16 in | Tip Type | Cabinet |
| Overall Length | 11.07 in | Shank Type | Round |
| Handle Material | Plastic | Handle Color | Black |
| Standards | ASTM F1505-16(2021) | Application | For Work Near Energized Sources |
| UPC | 092644329203 |
Packages
| 1 - UNIT - 1 |