Description
Fits all tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-fold (32535-32539) screwdrivers. Precision machined tips for exact fit into fastener. It contains two bits.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver Replacement Bit |
| Type | Double Ended, Tamperproof | Overall Length | 1 in |
| Shank Size | 1/4 in | Shank Type | Hex |
| Material | Steel | Point Size | TT7, TT8 |
| Point Type | Torx | For Use With | 67100 2-in-1, 32477 10-in-1, 32500 11-in-1 and 32535-32539 10-Fold Screwdrivers |
| Standards | California Proposition 65 Compliant | UPC | 092644325403 |
Packages
| 1 - UNIT - 1 |