Abbotsford
kln32541

KLEIN TOOLS 32541 Screwdriver Replacement Bit 1/4 in Hex Double Ended, Tamperproof

Price $6.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32541

Description

Fits all tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-fold (32535-32539) screwdrivers. Precision machined tips for exact fit into fastener. It contains two bits.


Fits Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-Fold (32535-32539) Screwdrivers

Precision-machined tips for exact fit into the fastener

Contains two (2) bits with TT9 and TT10 Tamperproof TORX® tips

Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type Double Ended, Tamperproof Overall Length 1 in
Shank Size 1/4 in Shank Type Hex
Material Steel Point Size TT9, TT10
Point Type Torx For Use With 67100 2-in-1, 32477 10-in-1, 32500 11-in-1 and 32535-32539 10-Fold Screwdrivers
Standards California Proposition 65 Compliant UPC 092644325410

Packages

1 - UNIT - 1