Abbotsford
KLN13156

KLEIN TOOLS 13156 Screwdriver Blades, Insulated Single-End, 2-Pack

Price $21.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:13156

Description

Klein Tools' Insulated Interchangeable Blades contain a bright orange coating of insulation that protects from electrical shock, as well as being flame and impact resistant. When the blades are used with the Klein Tools' insulated handle, the complete tool exceeds the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. These are replacement blades for the 8-in-1 Insulated Interchangeable Screwdriver Set (Cat. No. 32288), and can be used with the 2-in-1 Insulated Flip-Blade Screwdrivers (Cat. Nos. 32286, 32287, 32293).


Interchangeable insulated blades with a slim-tip to fit tight terminal blocks

Includes 2 single-ended blades: #2 Phillips and 1/4-Inch Slotted

Single-ended blades have 5.75-Inch shaft length out of handle

Used with Klein insulated handle, blades have a 1000-Volt insulation rating

Blade meets or exceeds ASTM F1505 standards for insulation when used with Klein insulated handle

A layer of orange impact and flame resistant insulation protects from electric shock

For use with Klein Tools' Insulated Interchangeable Screwdrivers: Catalog Numbers 32286, 32287, 32288, 32293

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Single End Length 7.58 in
Width 0.35 in Material Hardened Steel
For Use With 32288 8-in-1 Insulated Interchangeable Screwdriver Set, 32286, 32287 and 32293 2-in-1 Insulated Flip-Blade Screwdrivers Includes #2 Phillips, 1/4 in Slotted Screwdriver Bits
Standards ASTM F1505 Application Work Near Energized Sources
UPC 092644131561

Packages

1 - UNIT - 1