Abbotsford
KLN32618

KLEIN TOOLS 32618 Screwdriver Blade 4 - 8 in Replacement Blade

Price $15.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32618

Description

Replacement blades for use with adjustable length screwdriver. Includes #2 Phillips and 1/4 inch slotted tips. Removable shaft adjusts within 4 to 8 inch range for numerous length combinations.


Replacement blades for Adjustable Length screwdriver

Includes #2 Phillips and 1/4-Inch Slotted tips

Removable shaft adjusts within 4-Inch to 8-Inch (10 to 20 cm) range for numerous length combinations

Specifications

Brand Name Klein Tools Item Name Screwdriver Blade
Type Replacement Blade Overall Length 9-1/8 in
Shank Size 4 - 8 in Point Size #2, 1/4 in
Point Type Phillips, Slotted Application For Adjustable Length Screwdriver
UPC 092644326189

Packages

1 - UNIT - 1