Description
Klein Tool's 5/16-Inch (8 mm) Keystone Screwdriver with 6-Inch square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Screwdriver | Type | Straight, Heavy Duty |
| Tip Size | 5/16 in | Tip Type | Keystone |
| Overall Length | 10-15/16 in | Handle Material | Heavy-Duty Rubber |
| Handle Color | Black | Blade Size | 8 mm |
| Shank Type | Square | Shank Size | 6 in |
| Application | For Wrench-Assisted Turning | UPC | 092644850042 |
Packages
| 1 - UNIT - 1 | 4 - Unit - 4 |