Description
Klein Tool's 3/8-Inch (9.5 mm) Keystone Screwdriver with 8-Inch (203.2 mm) square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that that quickly identifies the screwdriver type and tip orientation.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Screwdriver | Type | Straight, Heavy Duty |
| Tip Size | 3/8 in | Tip Type | Keystone |
| Overall Length | 13-7/16 in | Handle Material | Heavy-Duty Rubber |
| Handle Color | Black | Blade Size | 9.525 mm |
| Shank Type | Square | Shank Size | 8 in |
| Application | For Wrench-Assisted Turning | UPC | 092644850066 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |