Description
Hex bolster reinforces shank for hard use and allows wrench assisted turning. Cushion-Grip handle for greater torque and comfort.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip® |
| Item Name | Keystone Tip Screwdriver | Type | Straight |
| Tip Size | 7/32 in | Tip Type | Keystone |
| Overall Length | 6-3/4 in | Handle Material | Rubber |
| Handle Color | Black | Blade Size | 5.55625 mm |
| Shank Type | Round | Shank Size | 3 in |
| Handle Type | 2-Component | UPC | 092644850202 |
Packages
| 1 - UNIT - 1 |