Description
Specially designed for delicate instrument work. Keystone-tip screwdriver. Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Nickel-chrome, precision-forged and polished blades with black tips. Tough amber plastic handle.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver |
| Type | Midget, Straight | Tip Size | 3/32 in |
| Tip Type | Keystone | Overall Length | 2-7/8 in |
| Shank Material | Steel | Handle Material | Plastic |
| Handle Color | Yellow | Shank Type | Round |
| Shank Size | 1-1/2 in L | Handle Type | Smooth Comfordome, 1-Component |
| Finish | Chrome | Standards | Meets or Exceeds Applicable ASME/ANSI Specifications |
| UPC | 092644320019 |
Packages
| 1 - UNIT - 1 |