Description
Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Nickel-chrome, precision-forged and polished blades with black tips. Tough amber plastic handle.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver |
| Type | Straight | Tip Size | 1/4 in |
| Tip Type | Keystone | Overall Length | 8-1/2 in |
| Shank Material | Steel | Handle Material | Plastic |
| Handle Color | Yellow | Shank Type | Round |
| Shank Size | 4 in L | Handle Type | 1-Component |
| Finish | Chrome Plated Shaft | Standards | ASME/ANSI Approved |
| Application | Perform Tough Jobs with Minimum Effort | UPC | 092644320491 |
Packages
| 1 - UNIT - 1 |