Description
Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Tough amber, smooth comfordome handle fits in the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Nickel-chrome, precision-forged and polished blades with black tips. Meets or exceeds applicable ASME/ANSI specifications.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver |
| Tip Size | 5/16 in | Tip Type | Keystone |
| Overall Length | 13-3/16 in | Shank Type | Square |
| Shank Size | 8 in | Shank Material | Steel |
| Handle Material | Plastic | Handle Color | Yellow |
| Finish | Nickel Chrome-Plated | Standards | California Proposition 65 Warning, Meets or Exceeds Applicable ASME/ANSI |
| UPC | 092644320606 |
Packages
| 1 - UNIT - 1 |